Shop All Kickplates
Acrovyn
Door Protection Plate, 28" W, 24" H
Mfr # KP60T2824262N
Zoro # G8503766
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 24 in
- Width 28 in
- Finish Acrovyn(R)
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # KP60T2824262N
- Zoro # G8503766
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 24 in |
Width | 28 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Acrovyn(R) |
Material | Acrovyn(R) |
Description
Door Protection Plate, Kick/Stretcher, Height 24 in, Width 28 in, Acrovyn(R) Finish, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic GAV 5801 Door Closer Heavy Duty Interior and Exterior, Silver (5801 x 689 GAV)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-301)
- WALLPROTEX 1-1/8 In. x 4 Ft. White Self-Adhesive Corner Guard (SS4118C-11045)
- RUTHERFORD Electromagnetic Lock, 1500lb., 8310 Series (8310 28)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424410N)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812314N)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812108N)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024949N)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024108N)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424949N)
- ROCKWOOD Door Protection Plate, SS, 12" H x 34" W (K1050.32D 12"x34)
- Acrovyn Door Accessories