Shop All Kickplates
Acrovyn
Door Protection Plate, 28" W, 12" H
Mfr # KP60T2812262N
Zoro # G8500327
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 12 in
- Width 28 in
- Finish Acrovyn(R)
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # KP60T2812262N
- Zoro # G8500327
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 12 in |
Width | 28 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Acrovyn(R) |
Material | Acrovyn(R) |
Description
Door Protection Plate, Kick/Stretcher, Height 12 in, Width 28 in, Acrovyn(R) Finish, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASADE Inside Corner Trim Crosshatch Silve, PK5 (14621)
- SOUTHCO-ALBANY DIV Ss Push-On Retainer (S 85-34-201-20)
- SDC Power Supply, 12/24VDC, 1A Output, 3.5in.H (602RF)
- OEM OEM: REF: 2003-2019 Nissan / 4-Button Remote Head Key / PN: H0561-3AA0B / CWTWB1U751 (ORHK-NIS-72)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024108N)
- ACROVYN Door Protection Plate, 30" W, 12" H (KP60T3012704N)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812314N)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024949N)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424410N)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812108N)
- ROCKWOOD Door Protection Plate, 8Hx34W, Aluminum (K1050 8X34.28)
- Acrovyn Door Surface Protection