Shop All Kickplates
Acrovyn
Door Protection Plate, 28" W, 12" H
Mfr # KP60T2812253N
Zoro # G8507932
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 12 in
- Width 28 in
- Finish Acrovyn(R)
- Material PETG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # KP60T2812253N
- Zoro # G8507932
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 12 in |
Width | 28 in |
Overall Width | 28 in |
Overall Height | 12 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Kick Plate |
Finish | Acrovyn(R) |
Material | PETG |
Color | Beige |
Protection Plate Type | Kick |
Features | Self-Adhesive Tape Mount |
ANSI/BHMA Finish | Unfinished |
Description
Door Kick Plate, Kick/Stretcher, Height 12 in, Width 28 in, Acrovyn(R) Finish, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Base Magnet, 16 lb. Pull (3DXX8)
- ZORO SELECT O-Ring, PTFE, MSDash 012, PK50 (1RFV3)
- M-D DR SWP DV1 BRZ 36"" (05173)
- ANDOVA TILES SAMPLE Dayberry 15 x 15 Marble Arabesque Wall Floor Mosaic Tile (SAM-ANDDAY143)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024949N)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812108N)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424949N)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424410N)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024108N)
- ACROVYN Door Protection Plate, 30" W, 12" H (KP60T3012704N)
- ROCKWOOD Door Protection Plate, 8in H x 34in W, SS (K1050 8 X 34.15 MAGNETIC)
- Acrovyn Kickplates