Shop All Door Edge Guards
Acrovyn
Door Knob Protector, Irish Cream
Mfr # DNP1997N
Zoro # G8504238
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Irish Cream
- Material PETG
- Overall Length 12 3/4 in
- Features For Left and Right Hand Locksets
- Overall Width 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # DNP1997N
- Zoro # G8504238
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Overall Length | 12 3/4 in |
Overall Width | 11 3/4 in |
Details
Item | Door Knob Protector |
Color | Irish Cream |
Material | PETG |
Features | For Left and Right Hand Locksets |
Overall Thickness | 3 1/4 in |
Description
Door Knob Protector, Material PETG, Color Irish Cream, Overall Length 12 3/4 in, Overall Width 11 3/4 in, Overall Thickness 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Concealed Hinge, Zamac/Steel Material, PR (103CUS26D)
- NATIONAL HARDWARE Solid Brass w/Rubber Bumper Satin Nickel Silver Door Stop Mounts to floor 1.75 in. (N325-324)
- IVES Ball Bearing Butt Hinge, 5" x 5", 630, Heavy (5BB1HW 5.0X5.0 630)
- DELTANA Modern 9-1/16" Center To Center Cabinet Pull Bright Chrome (MP9116U26)
- ACROVYN Door Knob Protector, Eggshell, 11-3/4" W (DNP1100N)
- ACROVYN Door Knob Protector, Eggshell, 11-3/4" W (DNP10R100N)
- VESTIL Rubber Cornerguard, 7/8" Thick, PK20 (CB-4)
- ENCORE PACKAGING Encore Packaging Plastic Corner Guard Edge Protector, 4"L x 5"W x 4"H, Orange (EP-5670)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (304.32D 42)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383.32D 35-1/2)
- VESTIL Corner/Surfaceguard, Round Bumper, 3.25" (RB-1)
- Acrovyn Door Edge Guards