Shop All Door Edge Guards
Acrovyn
Door Knob Protector, Irish Cream
Mfr # DNP10R997N
Zoro # G8501833
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Irish Cream
- Material PETG
- Overall Thickness 3 5/8 in
- Overall Width 17 1/2 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # DNP10R997N
- Zoro # G8501833
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Overall Width | 17 1/2 in |
Overall Length | 9 in |
Details
Item | Door Knob Protector |
Color | Irish Cream |
Material | PETG |
Overall Thickness | 3 5/8 in |
Features | For Left and Right Hand Locksets |
Description
Door Knob Protector, Material PETG, Color Irish Cream, Overall Length 9 in, Overall Width 17 1/2 in, Overall Thickness 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Block Magnet, Ceramic, 13 lb., 3/8 in. L (C005-0345-030M)
- ROCKWOOD Concave Door Stop, Cast Brass, Gray (403.26D)
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCR4)
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7130-310-628-00)
- ACROVYN Door Knob Protector, Eggshell, 11-3/4" W (DNP1100N)
- ACROVYN Door Knob Protector, Eggshell, 11-3/4" W (DNP10R100N)
- PRIMELINE TOOLS Stainless Steel Corner Shield with Fasteners, 2 x 48 in. (6 Pack) (MP10857)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (306.28 42)
- DON-JO 6" Latch Protector for Interlock Inswing Doors (ILP206CP)
- ZORO SELECT Wall Patch and Guard, Dia. 5 In (2MDK2)
- TRIMCO Cast Lock Astragal Satin Chrome (5000-T.626)
- Acrovyn Door Edge Guards