Shop All Door Edge Guards
Acrovyn
Door Knob Protector, Irish Cream
Mfr # DNP10L997N
Zoro # G8498857
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Irish Cream
- Material PETG
- Overall Width 17 1/2 in
- Overall Thickness 3 5/8 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # DNP10L997N
- Zoro # G8498857
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Overall Width | 17 1/2 in |
Overall Length | 9 in |
Details
Item | Door Knob Protector |
Color | Irish Cream |
Material | PETG |
Overall Thickness | 3 5/8 in |
Features | For Left and Right Hand Locksets |
Description
Door Knob Protector, Material PETG, Color Irish Cream, Overall Length 9 in, Overall Width 17 1/2 in, Overall Thickness 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Chrome 10" (FPG1026)
- EKENA MILLWORK 94 1/2"L (Adjustable 96"H to 120"H) Ashford Square Panel Stacked Wall Wainscot Paneling Kit (WPKUST012P096)
- ZORO SELECT Grommet, 0.312 OD, Nylon, PK50 (2980PK)
- ZORO SELECT Cabinet Catch, Silver, Catch 1" L (900-9130)
- ACROVYN Door Knob Protector, Eggshell, 11-3/4" W (DNP10R100N)
- ACROVYN Door Knob Protector, Eggshell, 11-3/4" W (DNP1100N)
- ENCORE PACKAGING Encore Packaging Plastic Corner Guard Edge Protector, 4"L x 5"W x 4"H, Orange (EP-5670)
- TRIMCO SS Lock Astragal for Mortise or Cylindrical Satin SS (5001.63)
- VESTIL Aluminum Treadplate Corner Guard, 48" (TPCG-48)
- ZORO SELECT Wall Patch and Guard, Dia. 5 In (2MDK2)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Square Edge Mortised with Astragal Up to 42” (ABH-A548SM-42)
- Acrovyn Door Accessories