Shop All Door Edge Guards
Acrovyn
Door Knob Protector, Eggshell, 11-3/4" W
Mfr # DNP10R100N
Zoro # G8512787
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Eggshell
- Material Acrovyn(R)
- Overall Thickness 3 5/8 in
- Overall Length 9 in
- Overall Width 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # DNP10R100N
- Zoro # G8512787
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Overall Length | 9 in |
Overall Width | 11 3/4 in |
Details
Item | Door Knob Protector |
Color | Eggshell |
Material | Acrovyn(R) |
Overall Thickness | 3 5/8 in |
Description
Door Knob Protector, Material Acrovyn(R), Color Eggshell, Overall Length 9 in, Overall Width 11 3/4 in, Overall Thickness 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY SYSTEMS Tamper Proof Starter Ring Kit (281)
- MACCOURT Type X Window Cover (4425R)
- CECO Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD-FL4070-CY-CE-18ga)
- EMTEK Satin Nickel Stop, 2233US15 (2233US15)
- ACROVYN Door Knob Protector, Eggshell, 11-3/4" W (DNP1100N)
- DEFENDER SECURITY Door Repair Cover, Stainless Steel, Silver (U 9492)
- ROCKWOOD Door Bottom Guard, 29-1/2"W X 7"H (RS-05-0381 .32D 29-1-1/2)
- PRIME-LINE Steel Door Edge Hole Filler Plate, 1 in., Gray Finish Single Pack (U 9520)
- SOSS Soss SS0208 26D 1 in. Medium Duty Invisible Hinges; Satin Chrome (SS0208 26D)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.32D 36)
- TRIMCO SS Lock Astragal for Cylindrical 1-9/16" x 6" Satin SS (5002.63)
- Acrovyn Door Accessories