Shop All Door Edge Guards
Acrovyn
Door Knob Protector, Eggshell, 11-3/4" W
Mfr # DNP10L100N
Zoro # G8511807
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color Eggshell
- Features For Left and Right Hand Locksets
- Overall Thickness 3 5/8 in
- Overall Width 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # DNP10L100N
- Zoro # G8511807
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Overall Width | 17 1/2 in |
Overall Length | 9 in |
Details
Item | Door Knob Protector |
Material | PETG |
Color | Eggshell |
Features | For Left and Right Hand Locksets |
Overall Thickness | 3 5/8 in |
Description
Door Knob Protector, Material PETG, Color Eggshell, Overall Length 9 in, Overall Width 17 1/2 in, Overall Thickness 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Hy-Ko Products KB111 2 in. Split Key Ring; Pack - 50 (801761)
- MIDWEST FASTENER 1/4"-20 x 1" Natural Nylon Plastic Coarse Thread Swivel Furniture Glides 6PK (66911)
- COMMAND ACCESS Engery Transfer Swing Clear Hinge 2 Watt (CAT-ETH2W4545-626-CH-BB79-4FT)
- PROSOURCE Plate Mending Stl 2X5/8In Zinc (MP-Z02-C4PS)
- ACROVYN Door Knob Protector, Eggshell, 11-3/4" W (DNP1100N)
- ACROVYN Door Knob Protector, Eggshell, 11-3/4" W (DNP10R100N)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (304.32D 42)
- MARKAR Latching Door Edge Guard, Stainless Steel, 1-3/4"W X 84"H (EG308-001-630)
- PRIMELINE TOOLS 2-1/2 x 48 in. Clear Corner Shield with Screws (6 Pack) (MP10068)
- PAWLING Door Knob Protector, PVC, Brown (DKP-10-0-4)
- PAWLING Door Frame Protector, Silver Gray, 96"L (DFG-30-8-210)
- Acrovyn Door Surface Protection