Shop All Wall Protection
Acrovyn
Crash Rail, 8" H, 240" L, 5/64" Thick
Mfr # SCR64M920N
Zoro # G8511536
product price: $522.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$522.99
Free 30-Day Returns
Key Features
- Height 8 in
- Length 240 in
- Thickness 5/64 in
- Color Parchment
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # SCR64M920N
- Zoro # G8511536
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 8 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Parchment |
Material | Acrovyn(R) |
Description
Crash Rail, Height 8 in, Length 240 in, Thickness 5/64 in, Color Parchment, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Medium Duty, 2x12 In (103848)
- EGEETOUCH Smart NFC Cards forSmart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 20Pack (5-NFC-2020SC)
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 10" (10SSB32D)
- DELTANA Satin Nickel Pivot Hinge (PH35U15)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP373N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M920N)
- ACROVYN Water Based Mastic Adhesive, White (MADXT1G)
- ACROVYN Corner Guard, 3/4" W, 96" H, Driftwood (VA0348F262N)
- ACROVYN Outside Corner, Black (HRB20OS108N)
- ACROVYN End Cap, White, 1-1/2" dia., 3" L Overall (4CCAP949N)
- ZORO SELECT Corner Guard Yellow 4x48 Adhesive (5KZH2)
- Acrovyn Wall Protection