Shop All Wall Protection
Acrovyn
Crash Rail, 6" H, 240" L, 5/64" Thick
Mfr # SCR48M934N
Zoro # G8498674
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Height 6 in
- Length 240 in
- Thickness 5/64 in
- Color Pearl
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # SCR48M934N
- Zoro # G8498674
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Pearl |
Material | Acrovyn(R) |
Description
Crash Rail, Height 6 in, Length 240 in, Thickness 5/64 in, Color Pearl, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Lockset, Mechanical, Communicating (RL03SR 26D)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCRR190)
- TOUGH GUY Access Door, Flush, Fire Rated, 16x16In (5YL99)
- DON-JO 6" x 34" Kick Plate (J102BTA634)
- ACROVYN Corner Guard, 1-1/2" W, 120" H, Clear (LG15010F)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T6101351N)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Pearl (VA2008F934N)
- ACROVYN Chair Rail, 4-1/2" H, 114" L, 1" Thick (FR451934N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M103N)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Black (VA2008F108N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP253N)
- Acrovyn Wall Protection