Shop All Wall Protection
Acrovyn
Crash Rail, 6" H, 240" L, 5/64" Thick
Mfr # SCR48M933N
Zoro # G8501273
product price: $431.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Height 6 in
- Length 240 in
- Thickness 5/64 in
- Color Mission White
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # SCR48M933N
- Zoro # G8501273
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Mission White |
Material | Acrovyn(R) |
Description
Crash Rail, Height 6 in, Length 240 in, Thickness 5/64 in, Color Mission White, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Door Stop, Aluminum (1RCR7)
- HOMAX 5" Wall Guard Door Knob Bumper Plate (5105)
- ABUS 13011 (1850/185 COILED CABLE)
- HES 12-24V DC Electric Strike Body, Satin Stainless Steel (5200630)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T610949N)
- ACROVYN Crash Rail, 1-1/8" H, 240" L, 5/64" Thick (FR125103N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP929N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M934N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M479N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP103N)
- ZORO SELECT Surface Guard, Black/Yellow, Self-Adhesive (31CA21)
- Acrovyn Wall Protection