Shop All Wall Protection
Acrovyn
Crash Rail, 6" H, 240" L, 5/64" Thick
Mfr # SCR48M929N
Zoro # G8509777
product price: $431.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Height 6 in
- Length 240 in
- Thickness 5/64 in
- Color Oyster Gray
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # SCR48M929N
- Zoro # G8509777
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Oyster Gray |
Material | Acrovyn(R) |
Description
Crash Rail, Height 6 in, Length 240 in, Thickness 5/64 in, Color Oyster Gray, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Athens Architectural Grade PVC Bracket, 5/8"W X 7 1/2"D X 13"H (BKTP01X07X13AT)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Silicone (4CYX1)
- ZORO SELECT Gasket Sheet, 1/64" Thick, 30" L, 30" W (BULK-FGSM-AH-11)
- ABUS Padlock, Coreless, Partially Hidden Shackle, Rectangular Hardened Steel Body, Steel Shackle, 1 in W (83CSIC/55)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP108N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M314N)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Beige (VA2004F103N)
- ACROVYN Crash Rail, 2" H, 240" L, 5/64" Thick (FR270S253N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Driftwood (VA0348F262N)
- ACROVYN Crash Rail, 1-1/8" H, 240" L, 5/64" Thick (FR125103N)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 96"H (CG-20R-8-370)
- Acrovyn Molding & Millwork