Shop All Wall Protection
Acrovyn
Crash Rail, 6" H, 240" L, 5/64" Thick
Mfr # SCR48M920N
Zoro # G8511046
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Height 6 in
- Length 240 in
- Thickness 5/64 in
- Color Parchment
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # SCR48M920N
- Zoro # G8511046
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Parchment |
Material | Acrovyn(R) |
Description
Crash Rail, Height 6 in, Length 240 in, Thickness 5/64 in, Color Parchment, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Combination Padlock, Brass, 40mm, Resettable (171-40051)
- ZORO SELECT O-Ring, Dash 920, Viton, 0.11 In., PK25 (1WHP6)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 1-1/2 in. L S-Hook 40 lb (N273-417)
- PRIME-LINE 34x716x94 BRZ Frame (PL 14041)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M103N)
- ACROVYN End Cap, 4" H, 1-1/4" L, 5/64" Thick (SCR48MCAP100N)
- ACROVYN End Cap, White, 1-1/2" dia., 3" L Overall (4CCAP949N)
- ACROVYN Chair Rail, 4-1/2" H, 114" L, 1" Thick (FR451934N)
- ACROVYN Crash Rail, 2" H, 240" L, 5/64" Thick (FR270S108N)
- ACROVYN Corner Guard, 3" W, 48" H, Ozark (SM20A4F314N)
- PAWLING Wall Guard, Silver-Gray, 8 x 144In (WG-7-12-210)
- Acrovyn Wall Protection