Shop All Wall Protection
Acrovyn
Crash Rail, 6" H, 240" L, 5/64" Thick
Mfr # SCR48M314N
Zoro # G8509113
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Height 6 in
- Length 240 in
- Thickness 5/64 in
- Color Ozark
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # SCR48M314N
- Zoro # G8509113
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Ozark |
Material | Acrovyn(R) |
Description
Crash Rail, Height 6 in, Length 240 in, Thickness 5/64 in, Color Ozark, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard White 4x48 Hardware FR (6YDE5)
- ZORO SELECT O-Ring, Dash 225, PTFE, 0.13 In., PK5 (1RGK2)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 626)
- CORBIN RUSSWIN 6-Pin Keyblank, 59B1 Keyway, Coined Logo Only, 50 Pack (59B1-6PIN-10 (50PK))
- ACROVYN Corner Guard, 1-1/2" W, 120" H, White (VA20010F949N)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Ozark (VA2004F314N)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP373N)
- ACROVYN Corner Guard, 2-1/2" W, 48" H, Almond (VA2504F920N)
- ACROVYN Corner Guard, Black, 3-15/16" L Overall (HC100C)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M929N)
- PAWLING Wall Covering, 48 x 96In, Ivory (WC-30-4x8-2)
- Acrovyn Wall Protection