Shop All Wall Protection
Acrovyn
Crash Rail, 6" H, 240" L, 5/64" Thick
Mfr # SCR48M253N
Zoro # G8514896
product price: $431.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Height 6 in
- Length 240 in
- Thickness 5/64 in
- Color Parchment
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # SCR48M253N
- Zoro # G8514896
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Parchment |
Material | Acrovyn(R) |
Description
Crash Rail, Height 6 in, Length 240 in, Thickness 5/64 in, Color Parchment, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Pewter Square Dominique Cabinet Bar Pull (845-192BNBDL)
- SECURITRON Dummy Push to Exit Bar, 36 in.W (DTSB-CL)
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- J.W. WINCO JW Winco GN115.8-KG-18-H1-CR-2 Cam Latch, Hook Style (115.8-KG-18-H1-CR-2)
- ACROVYN Corner Guard, 2-1/2" W, 48" H, Almond (VA2504F920N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M100N)
- ACROVYN End Cap, White (SM20CAP949N)
- ACROVYN End Cap, Mission White, 1-1/2" dia. (4CCAP933N)
- ACROVYN Corner Guard, Black, 3-15/16" L Overall (HC100C)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP933N)
- PAWLING Wall Covering, 48 x 96In, Linen White (WC-60-4x8-301)
- Acrovyn Wall Protection