Shop All Wall Protection
Acrovyn
Crash Rail, 6" H, 240" L, 5/64" Thick
Mfr # SCR48M103N
Zoro # G8509856
product price: $431.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Height 6 in
- Length 240 in
- Thickness 5/64 in
- Color Beige
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # SCR48M103N
- Zoro # G8509856
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Beige |
Material | Acrovyn(R) |
Description
Crash Rail, Height 6 in, Length 240 in, Thickness 5/64 in, Color Beige, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY 4-1/2 x 4-1/2 Solid Brass Ball Bearing Hinge, Antique Brass Finish Ball Tips (4545BBUS5B-1)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513DKB-36)
- GLOBAL INDUSTRIAL Key Cabinet, 30 Keys, 8x2-1/2x12-1/8, Sand (493318)
- STOCKCAP S Caps-1.000-1.000-0.060-701-89-BLACK, 100PK (707749)
- ACROVYN Crash Rail, 2-1/4" H, 240" L, 5/64" Thick (FR225920N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Almond (VA0348F920N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40100N)
- ACROVYN Chair Rail, 4-1/2" H, 114" L, 1" Thick (FR451934N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP949N)
- ACROVYN Crash Rail, 1-1/8" H, 240" L, 5/64" Thick (FR125108N)
- ACROVYN Corner Guard, 48" H, 3" L, 5/64" Thick (SM20CV4F934N)
- Acrovyn Wall Protection