Shop All Wall Protection
Acrovyn
Crash Rail, 6" H, 240" L, 5/64" Thick
Mfr # SCR48M102N
Zoro # G8515587
product price: $431.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Height 6 in
- Length 240 in
- Thickness 5/64 in
- Color Desert Sand
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # SCR48M102N
- Zoro # G8515587
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Desert Sand |
Material | Acrovyn(R) |
Description
Crash Rail, Height 6 in, Length 240 in, Thickness 5/64 in, Color Desert Sand, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Kick Down Door Holder Sprayed to Match Satin Chrome 4" (1221-4.626)
- EKENA MILLWORK Small Daventry Decorative Fretwork Wall Panels in Architectural PVC, 11 3/8"W x 11 3/8"H x 3/8"T (WALP12X12DVN)
- PRECISION SCREEN & SECURITY PROD Nan 32 NAT WD Scr Door (3952NA2868)
- PINPOINT Command Picture Hanging Strips; White - Small; 12 Count (PI834011)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M929N)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Black (VA2008F108N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Almond (VA0348F920N)
- ACROVYN Corner Guard, 48" H, 2" L, 5/64" Thick (SSM20CV4F314N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T6101351N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP929N)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW55)
- Acrovyn Wall Protection