Shop All Wall Protection
Acrovyn
Crash Rail, 5" H, 240" L, 5/64" Thick
Mfr # SCR50M314N
Zoro # G8505385
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$332.99
Free 30-Day Returns
Key Features
- Height 5 in
- Length 240 in
- Thickness 5/64 in
- Color Ozark
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # SCR50M314N
- Zoro # G8505385
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 5 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Ozark |
Material | Acrovyn(R) |
Description
Crash Rail, Height 5 in, Length 240 in, Thickness 5/64 in, Color Ozark, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN AnchorWire Silver Extra Heavy Mirror Holder Kit 100 lb 1 pk, 5PK (121130)
- BALDWIN ESTATE Half Dummy Rosettes Antique Brass (5048.050.IDM)
- MIDWEST FASTENER 2-1/8" x 2-3/8" Medium Rubber O-Rings 6PK (78224)
- ROCKWOOD Rigid Door Stop, Cast Brass (475.10)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M314N)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T6101351N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610253N)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Pearl (VA2008F934N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M100N)
- ACROVYN End Cap, Mission White, 1-1/2" dia. (4CCAP933N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Driftwood (VA0348F262N)
- Acrovyn Molding & Millwork