Shop All Wall Protection
Acrovyn
Crash Rail, 5" H, 240" L, 5/64" Thick
Mfr # SCR50M108N
Zoro # G8512403
product price: $332.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$332.99
Free 30-Day Returns
Key Features
- Height 5 in
- Length 240 in
- Thickness 5/64 in
- Color Black
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # SCR50M108N
- Zoro # G8512403
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 5 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Black |
Material | Acrovyn(R) |
Description
Crash Rail, Height 5 in, Length 240 in, Thickness 5/64 in, Color Black, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Light Duty Pneumatic Closer, Bronze (V820AFB)
- ZORO SELECT O-Ring, Dash 234, Viton, 0.13 In., PK10 (U38875.012.0300)
- BALDWIN Estate Venetian Bronze Deadbolts (8231.112)
- MAG-MATE Cup Magnet with Bolt, 10 lb. Pull (MX2250B)
- ACROVYN Corner Guard, 48" H, 2" L, 5/64" Thick (SSM20CV4F108N)
- ACROVYN Chair Rail, 4-1/2" H, 114" L, 1" Thick (FR451934N)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Pearl (VA2008F934N)
- ACROVYN Corner Guard, 48" H, 3" L, 5/64" Thick (SM20CV4F934N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610253N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Pearl (VA0348F934N)
- PAWLING Wall Guard, Windsor Blue, 7-3/4 x 144In (WG-8-12-265)
- Acrovyn Wall Protection