Shop All Wall Protection
Acrovyn
Crash Rail, 4" H, 240" L, 5/64" Thick
Mfr # SCR40100N
Zoro # G8500467
product price: $264.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Key Features
- Height 4 in
- Length 240 in
- Thickness 5/64 in
- Color Eggshell
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # SCR40100N
- Zoro # G8500467
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 4 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Eggshell |
Material | Acrovyn(R) |
Description
Crash Rail, Height 4 in, Length 240 in, Thickness 5/64 in, Color Eggshell, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 4" Pipe - 1/8" T - #150 (BULK-FG-5343)
- ZORO SELECT Hole Plug, Hole D 1 1/2 In, Wh, PK25 (1ELX8)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D CS)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (L8148M-26D-41)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP108N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP262N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M929N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40920N)
- ACROVYN Corner Guard, Black, 2-15/16" L Overall (HC75C)
- ACROVYN Crash Rail, 8" H, 240" L, 5/64" Thick (SCR64M920N)
- ACROVYN End Cap, 5" H, 1-1/16" L, 5/64" Thick (SCR50MCAP929N)
- Acrovyn Wall Protection