Shop All Wall Protection
Acrovyn
Crash Rail, 2" H, 240" L, 5/64" Thick
Mfr # FR270S253N
Zoro # G8506706
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Height 2 in
- Length 240 in
- Thickness 5/64 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # FR270S253N
- Zoro # G8506706
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 2 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Parchment |
Material | Acrovyn(R) |
Description
Crash Rail, Height 2 in, Length 240 in, Thickness 5/64 in, Color Parchment, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKE-2-FIT Spline Screen 0.313 In X 500Ft (P 7845)
- EKENA MILLWORK 4"W x 20"D x 20"H Imperial Bracket (BKT20X20X04IM)
- BEA Square Mount Box, Plastic, 4-3/4in.L (10BOX475SQFM)
- ZORO SELECT 1 1/2 in W x 36 in H Stainless steel Continuous Hinge (2ZFP9)
- ACROVYN Outside Corner, Almond (4COS920N)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T6101351N)
- ACROVYN Corner Guard, 2" W, 48" H, Ozark (SSM20A4F314N)
- ACROVYN Corner Guard, 1-1/2" W, 120" H, White (VA20010F949N)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Clear (LG1508F)
- ACROVYN Corner Guard, 1-1/2" W, Mission White (VA2008F933N)
- ZORO SELECT Corner Guard, Black, 2-1/2"W X 2-1/2"H (31CA22)
- Acrovyn Wall Protection