Shop All Wall Protection
Acrovyn
Crash Rail, 2" H, 240" L, 5/64" Thick
Mfr # FR270S108N
Zoro # G8505753
product price: $166.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Height 2 in
- Length 240 in
- Thickness 5/64 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # FR270S108N
- Zoro # G8505753
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 2 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Black |
Material | Acrovyn(R) |
Description
Crash Rail, Height 2 in, Length 240 in, Thickness 5/64 in, Color Black, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Metric, PK10 (D21550)
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38805.009.0231)
- LCN Track Roller, Slvr, 1 in. L (6030-3034)
- DURA-LIFT Titan Premium 2 in. Sealed 6200ZZ Nylon Garage Door Roller w 4 in. Corrosion Resistant Stem (DLR6200ZZT)
- ACROVYN Crash Rail, 1-1/8" H, 240" L, 5/64" Thick (FR125108N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M253N)
- ACROVYN Corner Guard, 1-1/2" W, 120" H, Black (VA20010F108N)
- ACROVYN End Cap, Color Eggshell, Material Acrovyn(R) (CAULK100)
- ACROVYN End Cap, Mission White, 1-1/2" dia. (4CCAP933N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M314N)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CGP-20-4-210)
- Acrovyn Molding & Millwork