Shop All Wall Protection
Acrovyn
Crash Rail, 2-1/4" H, 240" L, 5/64" Thick
Mfr # FR225920N
Zoro # G8515395
product price: $195.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$195.99
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Length 240 in
- Thickness 5/64 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # FR225920N
- Zoro # G8515395
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 2 1/4 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Almond |
Material | Acrovyn(R) |
Description
Crash Rail, Height 2 1/4 in, Length 240 in, Thickness 5/64 in, Color Almond, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEILUME Westminster 2ft x 2ft White Ceiling Tile (V1-WEST-22WTO)
- S & W MANUFACTURING Level Mount, Boltless, 3/8-16, 1-1/14 in. (TSW-1OX)
- X1 TOOLS R-118 Square O-Ring ID: 7/8, CS 3/32, OD 1 1/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R118x1)
- TRIMCO DOOR PUSH PLATE 4 x 16" (1001-3.710CU)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610949N)
- ACROVYN End Cap, 5" H, 1-1/16" L, 5/64" Thick (SCR50MCAP929N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M100N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T6101351N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M997N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M102N)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD290.32D 304 1.5"x1.5"x96)
- Acrovyn Molding & Millwork