Shop All Wall Protection
Acrovyn
Crash Rail, 1-1/8" H, 240" L, 5/64" Thick
Mfr # FR125108N
Zoro # G8502725
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$113.99
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Length 240 in
- Thickness 5/64 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # FR125108N
- Zoro # G8502725
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 1 1/8 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Black |
Material | Acrovyn(R) |
Description
Crash Rail, Height 1 1/8 in, Length 240 in, Thickness 5/64 in, Color Black, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Faceplate, HES 1006 Series Z (Z 630)
- USA INDUSTRIALS FDA Silicone Sanitary Gasket for 6" Tube (ZUSA-SG-S-6)
- PRIMELINE TOOLS Keyed Sash Lock, 9/16 in. Projection, Diecast, Brass Plated Finish (Single Pack) (U 9863)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA (A80MPU-250)
- ACROVYN Crash Rail, 1-1/8" H, 240" L, 5/64" Thick (FR125103N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP108N)
- ACROVYN End Cap, 4" H, 1-1/4" L, 5/64" Thick (SCR48MCAP108N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP100N)
- ACROVYN Corner Guard, 1-1/2" W, 120" H, Clear (LG15010F)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP949N)
- ACROVYN Corner Guard, 48" H, 2" L, 5/64" Thick (SSM20CV4F108N)
- Acrovyn Molding & Millwork