Shop All Wall Protection
Acrovyn
Crash Rail, 1-1/8" H, 240" L, 5/64" Thick
Mfr # FR125103N
Zoro # G8507442
product price: $116.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$116.99
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Length 240 in
- Thickness 5/64 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # FR125103N
- Zoro # G8507442
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 1 1/8 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Beige |
Material | Acrovyn(R) |
Description
Crash Rail, Height 1 1/8 in, Length 240 in, Thickness 5/64 in, Color Beige, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Nickel Concealed Cabinet Hinge (BP2811C1314-5PACK)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA LTBRZ)
- DESIGNER COLLECTION Satin Brass 96" Sliding Door Hardware (NT.1400.09W-96.06PVD)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 DN 626)
- ACROVYN Crash Rail, 1-1/8" H, 240" L, 5/64" Thick (FR125108N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP933N)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Clear (LG1504F)
- ACROVYN End Cap, White, 1-1/2" dia., 3" L Overall (4CCAP949N)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810102N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40920N)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-370)
- Acrovyn Molding & Millwork