Shop All Wall Protection
Acrovyn
Corner Guard, 96" H, 2" L, 5/64" Thick
Mfr # SSM20CV8F108N
Zoro # G8509655
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Length 2 in
- Thickness 5/64 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # SSM20CV8F108N
- Zoro # G8509655
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Length | 2 in |
Details
Item | Corner Guard |
Thickness | 5/64 in |
Color | Black |
Material | Acrovyn(R) |
Description
Corner Guard, Height 96 in, Length 2 in, Thickness 5/64 in, Color Black, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Track, Box, 6 ft. (4PE52)
- NATIONAL GUARD Door Sweep, Vinyl, 3 ft. (101VA-36)
- PEMKO S88D30 30' Adhesive Perimeter Gasketing Dark Brown (S88D30)
- SCHLAGE COMMERCIAL Satin Chrome Latch 12100626 (12100626)
- ACROVYN Chair Rail, 4-1/2" H, 114" L, 1" Thick (FR451934N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40100N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M920N)
- ACROVYN End Cap, 2" H, 1-1/32" L, 5/64" Thick (FR270SCAP949N)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP108N)
- ACROVYN Corner Guard, 120" H, 2" L, 5/64" Thick (SSM20CV10F949N)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T610949N)
- Acrovyn Wall Protection