Shop All Wall Protection
Acrovyn
Corner Guard, 48" H, 3" L, 5/64" Thick
Mfr # SM20CV4F949N
Zoro # G8504335
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Length 3 in
- Thickness 5/64 in
- Color White
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # SM20CV4F949N
- Zoro # G8504335
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Length | 3 in |
Details
Item | Corner Guard |
Thickness | 5/64 in |
Color | White |
Material | Acrovyn(R) |
Description
Corner Guard, Height 48 in, Length 3 in, Thickness 5/64 in, Color White, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (BSNYLC44)
- SPEC Compression Spring , PK3 (C09700632500S)
- ZORO SELECT O-Ring, Buna N, Dash 134, 1-7/8, 2.068, PK10 (U38801.009.0187)
- MONROE PMP Utility Hook, Steel, 1-7/8 In (4HDW6)
- ACROVYN Corner Guard, 1-1/2" W, Mission White (VA2008F933N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T6101351N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M933N)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Clear (LG1504F)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M314N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M929N)
- PAWLING Corner Guard, Textured, Linen White, 3/4"W X 96"H (CGU-34-8-301)
- Acrovyn Wall Protection