Shop All Wall Protection
Acrovyn
Corner Guard, 48" H, 2" L, 5/64" Thick
Mfr # SSM20CV4F314N
Zoro # G8499304
original price:
$25.16
22% off
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Length 2 in
- Thickness 5/64 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # SSM20CV4F314N
- Zoro # G8499304
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Length | 2 in |
Details
Item | Corner Guard |
Thickness | 5/64 in |
Color | Ozark |
Material | Acrovyn(R) |
Description
Corner Guard, Height 48 in, Length 2 in, Thickness 5/64 in, Color Ozark, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 2" Tube (ZUSA-SG-V-2)
- HILLMAN Traditional Key Automotive Key Blank Double, 10PK (86698)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Stainless Steel Contemporary Edge Pull (BP9696192170)
- RCI RCI 909 Series Flush Mount Rocker Switch Pushbutton, Beige Finish (909F-MO)
- ACROVYN Corner Guard, 48" H, 3" L, 5/64" Thick (SM20CV4F934N)
- ACROVYN Crash Rail, 8" H, 240" L, 5/64" Thick (SCR64M920N)
- ACROVYN Corner Guard, 120" H, 2" L, 5/64" Thick (SSM20CV10F949N)
- ACROVYN Corner Guard, 2-1/2" W, 96" H, Irish Cream (VA2508F997N)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Clear (LG1504F)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M103N)
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, White, Self-Adhesive Backing (5 Pack) (MP9270)
- Acrovyn Molding & Millwork