Shop All Wall Protection
Acrovyn
Corner Guard, 48" H, 2" L, 5/64" Thick
Mfr # SSM20CV4F108N
Zoro # G8508212
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Length 2 in
- Thickness 5/64 in
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # SSM20CV4F108N
- Zoro # G8508212
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Length | 2 in |
Details
Item | Corner Guard |
Thickness | 5/64 in |
Color | Black |
Material | Acrovyn(R) |
Description
Corner Guard, Height 48 in, Length 2 in, Thickness 5/64 in, Color Black, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 24"H (GVPVE18X2401FUN)
- PAWLING Berber Carpet Tile, Charcoal, PK12 (EM-22-0-38)
- FROST KING Sponge Rubber Foam Tape, 1-1/4In.x10 ft. (R516WH)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (CL3557 NZD 626)
- ACROVYN Corner Guard, 1-1/2" W, 120" H, Black (VA20010F108N)
- ACROVYN Corner Guard, 48" H, 3" L, 5/64" Thick (SM20CV4F934N)
- ACROVYN Corner Guard, 120" H, 2" L, 5/64" Thick (SSM20CV10F949N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP100N)
- ACROVYN Corner Guard, 3" W, 48" H, Mission White (SM20A4F933N)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T6101351N)
- PAWLING Wall Guard, Ivory, 6 x 144In (WG-6C-12-2)
- Acrovyn Wall Protection