Shop All Wall Protection
Acrovyn
Corner Guard, 3/4" W, 96" H, White
Mfr # VA0348F949N
Zoro # G8500756
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Finish Acrovyn(R)
- Mounting Adhesive
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # VA0348F949N
- Zoro # G8500756
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3/4 in |
Details
Item | Corner Guard |
Color | White |
Finish | Acrovyn(R) |
Mounting | Adhesive |
Description
Corner Guard, Width 3/4 in, Height 96 in, Acrovyn(R) Finish, White Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Hw/PA DKBRZ)
- NATIONAL GUARD No Vision Door/Partition Louver (L-700-BF-16x16)
- NATIONAL Hardware Zinc-Plated Silver Steel Door Spring (N235-028)
- SCHLAGE Matte Black Passage Lever Lockset, Broadway (F10 BRW 622 GRW)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M920N)
- ACROVYN Corner Guard, 48" H, 2" L, 5/64" Thick (SSM20CV4F108N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40920N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M100N)
- ACROVYN Rubstrips, 12" H, 120" L, 13/32" Thick (RS40T1210314N)
- ACROVYN Crash Rail, 1-1/8" H, 240" L, 5/64" Thick (FR125108N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Driftwood (VA0348F262N)
- Acrovyn Molding & Millwork