Shop All Wall Protection
Acrovyn
Corner Guard, 3" W, 48" H, Ozark
Mfr # SM20A4F314N
Zoro # G8511983
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Color Ozark
- Finish Acrovyn(R)
- Width 3 in
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # SM20A4F314N
- Zoro # G8511983
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Color | Ozark |
Finish | Acrovyn(R) |
Mounting | Adhesive |
Description
Corner Guard, Width 3 in, Height 48 in, Acrovyn(R) Finish, Ozark Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPZ1)
- PEMKO Door Sweep, Gray, 48" L (3452CPK48)
- ACROVYN Corner Guard, 3/4" W, 96" H, Pearl (VA0348F934N)
- COMPX CHICAGO Locking Key Holder, Black, 3 Cables, KA (C4201-KA-6201)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP108N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP929N)
- ACROVYN End Cap, Mission White, 1-1/2" dia. (4CCAP933N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610949N)
- ACROVYN Crash Rail, 5" H, 240" L, 5/64" Thick (SCR50M314N)
- ACROVYN End Cap, 2" H, 1-1/32" L, 5/64" Thick (FR270SCAP108N)
- PAWLING Corner Guard, Textured, Champagne, 3/4"W X 96"H (CGU-34-8-313)
- Acrovyn Molding & Millwork