Shop All Wall Protection
Acrovyn
Corner Guard, 3" W, 48" H, Mission White
Mfr # SM20A4F933N
Zoro # G8512087
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Color Mission White
- Finish Acrovyn(R)
- Width 3 in
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # SM20A4F933N
- Zoro # G8512087
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Color | Mission White |
Finish | Acrovyn(R) |
Mounting | Adhesive |
Description
Corner Guard, Width 3 in, Height 48 in, Acrovyn(R) Finish, Mission White Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 003, Viton, 0.06 In., PK100 (U38871.006.0006)
- AMEROCK CTC Allison Value Cab Pull Satin Nickel 253G10-25PACK 3" (76 mm) (253G10-25PACK)
- EJOY Exterior Shiplap Slat Wall Siding Panels for Outdoors, 8.5 x 94.5 x 1, Set of 3, 3PK (JE23_04-TeakB)
- REV-A-SHELF Rev-A-Shelf Wood 2Shelf Pie Cut Lazy Susans for Corner Base Cabinets (4WLS942-31P-52)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP373N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP949N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP108N)
- ACROVYN Corner Guard, 2" W, 48" H, Silver (SSM20A4F410N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40100N)
- ACROVYN Chair Rail, 4-1/2" H, 114" L, 1" Thick (FR451934N)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810949N)
- Acrovyn Wall Protection