Shop All Wall Protection
Acrovyn
Corner Guard, 3" W, 48" H, Driftwood
Mfr # SM20A4F262N
Zoro # G8506487
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Color Driftwood
- Width 3 in
- Finish Acrovyn(R)
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # SM20A4F262N
- Zoro # G8506487
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Color | Driftwood |
Finish | Acrovyn(R) |
Mounting | Adhesive |
Description
Corner Guard, Width 3 in, Height 48 in, Acrovyn(R) Finish, Driftwood Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wndw Tilt Ltch 2-3/16Wht (171755)
- MONROE PMP Spring Loaded Fold Pull Handle, Steel, Zinc, Unthr. Holes (PH-0292)
- ZORO SELECT Brown Viton O-Ring, Dash 035, PK10 (ZUSAVB75035)
- HY-KO KB132-200 Large Key Identifier (2924033)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M479N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M934N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610253N)
- ACROVYN Crash Rail, 2" H, 240" L, 5/64" Thick (FR270S108N)
- ACROVYN End Cap, 4" H, 1-1/4" L, 5/64" Thick (SCR48MCAP100N)
- ACROVYN Corner Guard, 2-1/2" W, 48" H, White (VA2504F949N)
- PAWLING Wall Covering, 4 x 96In, Champagne, PK6 (CR-44-8-313)
- Acrovyn Wall Protection