Shop All Wall Protection
Acrovyn
Corner Guard, 3" W, 120" H, Oyster Gray
Mfr # SM20A10F929N
Zoro # G8501063
product price: $119.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$119.99
Free 30-Day Returns
Key Features
- Height 120 in
- Color Oyster Gray
- Finish Acrovyn(R)
- Mounting Adhesive
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # SM20A10F929N
- Zoro # G8501063
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 120 in |
Width | 3 in |
Details
Item | Corner Guard |
Color | Oyster Gray |
Finish | Acrovyn(R) |
Mounting | Adhesive |
Description
Corner Guard, Width 3 in, Height 120 in, Acrovyn(R) Finish, Oyster Gray Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1738X-CU)
- DELTANA Hand Rail Brackets, 3-5/16" Projection Antique Brass (HRB325U5)
- PRIMELINE TOOLS Aluminum Tamper Resistant Sliding Window Lock, Fits 1/4 inch Track, Black, 2 Pack (U 9812)
- SECURITRON Door Position Switch, Black, Metal Doors (DPS-M-BK)
- ACROVYN Corner Guard, 2" W, 48" H, Silver (SSM20A4F410N)
- ACROVYN Corner Guard, 2-1/2" W, 96" H, Irish Cream (VA2508F997N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Irish Cream (VA0348F997N)
- ACROVYN Chair Rail, 4-1/2" H, 114" L, 1" Thick (FR451934N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40934N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M933N)
- ACROVYN End Cap, Eggshell (SSM20CAP100N)
- Acrovyn Molding & Millwork