Shop All Wall Protection
Acrovyn
Corner Guard, 2" W, 48" H, White
Mfr # SSM20A4F949N
Zoro # G8499907
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Color White
- Width 2 in
- Mounting Screw in
- Finish Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # SSM20A4F949N
- Zoro # G8499907
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Color | White |
Mounting | Screw in |
Finish | Acrovyn(R) |
Description
Corner Guard, Width 2 in, Height 48 in, Acrovyn(R) Finish, White Color, Mounting Screw in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Smartcode Keypad Electronic , Halifax Lever SmartKey , 6AL Latch, RCS Strike Satin Nickel Finish (917HFL-15S)
- NEWHOUSE HARDWARE Wired Decorative Two-Note Door Bell Chime, White (CHM3D)
- NATIONAL HARDWARE Hinge Broad 1X1In Satin Nickel N211-013 (7174469)
- TRIMCO Kick Plate Satin Stainless Steel 12"x34" (12X34.630)
- ACROVYN Corner Guard, 3/4" W, 96" H, Pearl (VA0348F934N)
- ACROVYN Crash Rail, 5" H, 240" L, 5/64" Thick (SCR50M314N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP949N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40920N)
- ACROVYN Corner Guard, 1-1/2" W, 120" H, Black (VA20010F108N)
- ACROVYN Corner Guard, 120" H, 2" L, 5/64" Thick (SSM20CV10F949N)
- ACROVYN Rubstrips, 16" H, 120" L, 13/32" Thick (RS40T1610949N)
- Acrovyn Wall Protection