Shop All Wall Protection
Acrovyn
Corner Guard, 2-1/2" W, 48" H, White
Mfr # VA2504F949N
Zoro # G8505227
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Width 2 1/2 in
- Mounting Adhesive
- Finish Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # VA2504F949N
- Zoro # G8505227
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 1/2 in |
Details
Item | Corner Guard |
Color | White |
Mounting | Adhesive |
Finish | Acrovyn(R) |
Description
Corner Guard, Width 2 1/2 in, Height 48 in, Acrovyn(R) Finish, White Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 1 1/4 In, Metal, Yellow (C000501203)
- SIMPLEX Clutch Assembly, Simplex, Left Hand (80125300001)
- SECURAM ProLogic L02 EntryPad, Chrome (SRAM-EC-0601A-L02-C-II-CH)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412PB Wind Lift Pull (N198-143)
- ACROVYN Corner Guard, 2-1/2" W, 48" H, Almond (VA2504F920N)
- ACROVYN Corner Guard, 2-1/2" W, 48" H, Black (VA2504F108N)
- ACROVYN Corner Guard, 1-1/2" W, 120" H, Clear (LG15010F)
- ACROVYN End Cap, Mission White, 1-1/2" dia. (4CCAP933N)
- ACROVYN Crash Rail, 5" H, 240" L, 5/64" Thick (SCR50M314N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40920N)
- ZORO SELECT Corner Guard, Beige, 3"W X 48"H (PVC-48R-BG)
- Acrovyn Wall Protection