Shop All Wall Protection
Acrovyn
Corner Guard, 2-1/2" W, 48" H, Black
Mfr # VA2504F108N
Zoro # G8506024
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Width 2 1/2 in
- Finish Acrovyn(R)
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # VA2504F108N
- Zoro # G8506024
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 1/2 in |
Details
Item | Corner Guard |
Color | Black |
Finish | Acrovyn(R) |
Mounting | Adhesive |
Description
Corner Guard, Width 2 1/2 in, Height 48 in, Acrovyn(R) Finish, Black Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Aluminum Wire 18Ga 50' (50176)
- GENESIS Adj Door Holder 3In Grabber, Chr (DH-GRB-02-300)
- ZORO SELECT S Hook, 3/8 in. Opening, 2-7/16 in. (5LAD0)
- ZORO SELECT O-Ring, Buna N, Dash 020, 7/8, 1.004, PK50 (U38801.006.0087)
- ACROVYN Corner Guard, 2-1/2" W, 48" H, Almond (VA2504F920N)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP373N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP262N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Irish Cream (VA0348F997N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Driftwood (VA0348F262N)
- ACROVYN End Cap, 2-1/4" H, 3/4" L, 5/64" Thick (FR225CAP373N)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CGP-20-4-210)
- Acrovyn Molding & Millwork