Shop All Wall Protection
Acrovyn
Corner Guard, 1-1/2" W, 96" H, White
Mfr # VA2008F949N
Zoro # G8510066
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 96 in
- Finish Acrovyn(R)
- Width 1 1/2 in
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # VA2008F949N
- Zoro # G8510066
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Color | White |
Finish | Acrovyn(R) |
Mounting | Adhesive |
Description
Corner Guard, Width 1 1/2 in, Height 96 in, Acrovyn(R) Finish, White Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Foot Bolt 6In Steel Zinc Plate (CL-193-PS)
- AMEROCK CTC Value Cab Pull Satin Nickel 172G10-10PACK 3" (76 mm) (172G10-10PACK)
- HILLMAN House & Office Universal Key Blank, No.RU-101 - Pack of 10 (5966957)
- ILCO YM64 Yamaha Motorcycle Key Blank (ILCO-YM64)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810108N)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Pearl (VA2008F934N)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Beige (VA2004F103N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP949N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP934N)
- ACROVYN End Cap, Cappuccino (SSM20CAP479N)
- WESTERN FABRICATING LLC Western Fabricating 90° SS Corner Guard, 16 Ga., 3/8" Wings, Rd. Corners, 48"Lx2-1/2"Wx2-1/2"H (25254816_90-degree_round-corner_wings)
- Acrovyn Molding & Millwork