Shop All Wall Protection
Acrovyn
Corner Guard, 1-1/2" W, 96" H, Pearl
Mfr # VA2008F934N
Zoro # G8509043
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Mounting Adhesive
- Width 1 1/2 in
- Finish Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # VA2008F934N
- Zoro # G8509043
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Color | Pearl |
Mounting | Adhesive |
Finish | Acrovyn(R) |
Description
Corner Guard, Width 1 1/2 in, Height 96 in, Acrovyn(R) Finish, Pearl Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Edge Cabinet Pull with 6 in Center to Center Flat Black Finish (87120US19)
- IVES COMMERCIAL Solid Brass Single Wardrobe Hook Satin Nickel Finish (581B15)
- LAUREY 1 1/4" Plastic Knob, White (34642)
- HILLMAN 4 WHITE RC HINGE (851275)
- ACROVYN Corner Guard, 1-1/2" W, Mission White (VA2008F933N)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Black (VA2008F108N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Pearl (VA0348F934N)
- ACROVYN Crash Rail, 1-1/8" H, 240" L, 5/64" Thick (FR125103N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610253N)
- ACROVYN Crash Rail, 2" H, 240" L, 5/64" Thick (FR270S253N)
- ZORO SELECT Corner Guard White 4x48 Hardware FR (6YDE5)
- Acrovyn Molding & Millwork