Shop All Wall Protection
Acrovyn
Corner Guard, 1-1/2" W, 48" H, Ozark
Mfr # VA2004F314N
Zoro # G8502962
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Finish Acrovyn(R)
- Mounting Adhesive
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # VA2004F314N
- Zoro # G8502962
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Color | Ozark |
Finish | Acrovyn(R) |
Mounting | Adhesive |
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Acrovyn(R) Finish, Ozark Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE FOLDNG DR HDWR ST WHT36"" (N343-715)
- PRIME-LINE Latch Mortise Patio Door (153554)
- NATURE SPRING Patio and Deck Tiles, Interlocking Brick Look Flooring Pavers Weather Resistant, Anti Slip Square Mat (542251EZD)
- HES Electric Strike Faceplate, HES 8000 Series (801 630)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Beige (VA2004F103N)
- ACROVYN Corner Guard, Black, 3-15/16" L Overall (HC100C)
- ACROVYN Corner Guard, 3/4" W, 96" H, Irish Cream (VA0348F997N)
- ACROVYN Corner Guard, 120" H, 2" L, 5/64" Thick (SSM20CV10F949N)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810108N)
- ACROVYN Corner Guard, 2" W, 48" H, Silver (SSM20A4F410N)
- ZORO SELECT Corner Guard, Flame Retardant, Silver, 3"W X 48"H (19F848)
- Acrovyn Molding & Millwork