Shop All Wall Protection
Acrovyn
Corner Guard, 1-1/2" W, 48" H, Beige
Mfr # VA2004F103N
Zoro # G8501693
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Width 1 1/2 in
- Finish Acrovyn(R)
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # VA2004F103N
- Zoro # G8501693
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Color | Beige |
Finish | Acrovyn(R) |
Mounting | Adhesive |
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Acrovyn(R) Finish, Beige Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (0S48-813)
- PEMKO 411ARL32 32" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL32)
- WRIGHT PRODUCTS Self Closing Adjustable Hinge (V226WH)
- SCHLAGE Grade 2, Double Cyl, C KWY, US10B, Keyed Alike 4, Rectangle Stk (B562P 613 KA4)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Ozark (VA2004F314N)
- ACROVYN Corner Guard, 2-1/2" W, 48" H, Black (VA2504F108N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40100N)
- ACROVYN Water Based Mastic Adhesive, White (MADXT1G)
- ACROVYN Crash Rail, 1-1/8" H, 240" L, 5/64" Thick (FR125108N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP100N)
- ZORO SELECT Corner Guard, Black, 2"W X 96"H (19F843)
- Acrovyn Molding & Millwork