Shop All Wall Protection
Acrovyn
Corner Guard, 1-1/2" W, 120" H, Clear
Mfr # LG15010F
Zoro # G8515212
product price: $54.49
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$54.49
Free 30-Day Returns
Key Features
- Height 120 in
- Color Clear
- Width 1 1/2 in
- Mounting Screw In
- Finish Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # LG15010F
- Zoro # G8515212
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 120 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Color | Clear |
Mounting | Screw In |
Finish | Acrovyn(R) |
Description
Corner Guard, Width 1 1/2 in, Height 120 in, Acrovyn(R) Finish, Clear Color, Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Compression Spring, O= .625, L= 2.25, W= .072 R (G109959718)
- EKENA MILLWORK 5in. W x 5in. D x 10in. H Series 2 Wide Diane Rough Cedar Woodgrain TimberThane Corbel, Primed Tan (CORUR05X05X10DIARCPR)
- ZORO SELECT Combination Padlock, Center, Silver (1850DWWG)
- ZORO SELECT O-Ring Assortment, Nitrile & Viton, 584Pcs (1RGY9)
- ACROVYN End Cap, 2-1/4" H, 3/4" L, 5/64" Thick (FR225CAP373N)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP108N)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T6101351N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610253N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M102N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP933N)
- ZORO SELECT Corner Guard, Black/Yellow, 3/4"W X 36"H (FEG-A)
- Acrovyn Molding & Millwork