Shop All Wall Protection
Acrovyn
Corner Guard, 1-1/2" W, 120" H, Black
Mfr # VA20010F108N
Zoro # G8508578
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 120 in
- Finish Acrovyn(R)
- Mounting Adhesive
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # VA20010F108N
- Zoro # G8508578
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 120 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Color | Black |
Finish | Acrovyn(R) |
Mounting | Adhesive |
Description
Corner Guard, Width 1 1/2 in, Height 120 in, Acrovyn(R) Finish, Black Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 8Hx40W, SS (K1050 8X40.32D316)
- STERLING SEAL & SUPPLY 029 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.029X250)
- PRIME-LINE Pulley Garage Door W/Strap 4In (GD 52108)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRF4)
- ACROVYN Corner Guard, 1-1/2" W, 120" H, White (VA20010F949N)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Pearl (VA2008F934N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP934N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M479N)
- ACROVYN Corner Guard, 48" H, 2" L, 5/64" Thick (SSM20CV4F108N)
- ACROVYN Crash Rail, 2" H, 240" L, 5/64" Thick (FR270S108N)
- ZORO SELECT Corner Guard Eggshell 2x48 Hardware FR (6YDE9)
- Acrovyn Molding & Millwork