Shop All Time Cards and Racks
Acroprint
Payroll Card for Time Clock ES1000, PK100
Mfr # 09-9111-000
Zoro # G5174955
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Sides 2
- Records Bi-Weekly, Semi-Weekly, Weekly
- Pocket Size 3.5 x 7
- Print Type Two Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acroprint
- MFR # 09-9111-000
- Zoro # G5174955
- UPC # 033297101006
- Country of Origin China
- Category Time Cards and Racks
Dimensions
Pocket Size | 3.5 x 7 |
Overall Height | 7 in |
Overall Width | 3 1/2 in |
Details
Item | Time Card |
Color | White |
Number of Sides | 2 |
Records | Bi-Weekly, Semi-Weekly, Weekly |
Print Type | Two Sides |
Product Type | Time Cards |
Time Period | Bi-Weekly; Semi-Monthly; Weekly |
Clock/Recorder Compatibility | Acroprint® ES1000 |
Card Quantity | 100 |
Compatible Manufacturer Part Number | ES1000 |
Description
Time Card, Records Bi-Weekly, Semi-Weekly, Weekly, Number of Sides 2, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Tube Marker, Medium Tip, Orange Color Family, Ink (83514)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 3/4" x 2 7/8", Fluorescent Pink, 1000/Case (G12071E)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-HD 12 BLUE100)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNE8)
- ACROPRINT Ribbon for Time Clock ES700/900 (39-0121-000)
- ACROPRINT Ribbon, Purple (20-0137-000)
- ACROPRINT Acroprint 150AR3 Heavy Duty Time Recorder Prints Day, Hour, Minute (01-2070-400)
- ACROPRINT uAttend Fingerprint Internet Ready Wifi Time Clock (BN6500)
- ACROPRINT uPunch Electronic Time Clock w/ 250 Time Cards, 4 Ribbons, 4 Keys & 2 Racks, White & Green (UB1000)
- ACROPRINT Acroprint Propunch Bundle Time & Attendance Web Software + Fingerprint Terminal (01-0289-000)
- LATHEM TIMECLOCK, CALCULATING (LTH700E)
- Acroprint Time Cards and Racks