Shop All Time Cards and Racks
Acroprint
ES900 Time Clock Bundle, Digital Display, Black
Mfr # 01-0209-200
Zoro # G601860444
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Mounting Type Desk; Wall
- Display Type Digital
- For Use With Acroprint® 39-0121-000
- Height 7.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acroprint
- MFR # 01-0209-200
- Zoro # G601860444
- UPC # 33297049308
- Country of Origin China
- Category Time Cards and Racks
Dimensions
Height | 7.12" |
Width | 6.13" |
Depth | 7.5" |
Maximum Document Size/Thickness | 0.25" |
Details
Item | Time Clocks |
Color | Black |
Mounting Type | Desk; Wall |
Display Type | Digital |
For Use With | Acroprint® 39-0121-000 |
No. of Employees | Unlimited |
Voltage | 120 V |
Print Type | Adjustable |
Frequency | 60 Hz |
Includes | (50) Acroprint Time Cards; (2) Ribbons (1 Installed, 1 Extra); (10) Pocket Time Card Rack; Power Adapter Cord |
Weight | 8 lbs |
Minute Increments | Decimal Hundreths; Decimal Tenths |
Power Source | AC Adapter; Battery Backup |
Language | English; French; Portuguese; Spanish |
Operating Method | Automatic; Manual; Semiautomatic |
Time Clock Type | Electronic |
Description
The ES900 electronic time stamp, numbering machine, and time and attendance recorder is a truly versatile device designed for an office setting. The internal battery keeps the clock running on time, even when power is down. The time stamp accommodates a wide variety of time cards, documents, and forms, so it's ideal for document control. The large, clear window makes it simple to perfectly align your documents. With over 300 possible print configurations and adjustable font sizes, the ES900 gives you practical printing options. It creates registrations in standard (AM/PM) or military (24 hour) format and prints time in minutes, seconds, tenths, hundredths, or consecutive numbering. To enhance communication, the ES900 provides 13 preset messages and three lines of user-programmable messaging, available in English, Spanish, German, French, Italian, or Portuguese. This time clock supports job costing to help you run your business more efficiently and is protected with a user-selected 4-digit numeric password.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Address Label, 3/4"x2", 500/Roll, White (30330)
- HOTWHEELS Hot Wheels Diecast Car Metal Assorted 9 pc (X6999)
- WESTCOTT Stainless Steel Scissors Three Pack, 8 in. Long, 3 in. Cut Length, Assorted Color Offset Handle, 3PK (13023/13403)
- ZORO SELECT 2-5/8" x 5-1/4" White Paper Wire Tag, Pk1000 (1GYV8)
- ACROPRINT Ribbon, Blue (20-0106-002)
- ACROPRINT Acroprint ES900 Electronic Time Clock 3 In 1 Document Stamp (01-0209-000)
- ACROPRINT Ribbon for Time Clock ES700/900 (39-0121-000)
- ACROPRINT Acroprint ATR480 Totalizing Time Clock (01-0285-000)
- ACROPRINT BioTouch Time Clock and Badges Bundle, 10,000 Employees, Black (01-0276-200)
- ACROPRINT uAttend Fingerprint Internet Ready Wifi Time Clock (BN6500)
- LATHEM Timecards, 400E, 100Pk (LTHE14100)
- Acroprint Time Cards and Racks