Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Acquaint
Soap Dispenser, Push-Style, 1250mL, White (Discontinued)
Mfr # 6754-06
Zoro # G3668515
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 1,250 mL
- Hygiene Form Foam
- Soap/Lotion Type Foam
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acquaint
- MFR # 6754-06
- Zoro # G3668515
- UPC # 073852026924
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,250 mL |
Size | 1250 mL |
Details
Item | Soap Dispenser |
Operation Mode | Manual |
Hygiene Form | Foam |
Soap/Lotion Type | Foam |
Color | White |
Series | Acquaint |
Refill Type | Cartridge |
For Use With | 6162-04, 6165-04 |
Hygiene Series | Acquaint |
Dispenser Color | White |
Dispenser Mount Type | Wall |
Mount Type | Wall |
Features | Premeasured Amount of Hand Soap to Help Prevent Waste |
Product Type | Soap Dispenser |
Compatible Manufacturer Part Number | 6162-04, 6165-04 |
Compatible with Manufacturer Part Number | 6162-04, 6165-04 |
Compatible with Manufacturer Model Number | 6162-04, 6165-04 |
Compatible with Manufacturer Model Number [NEW] | 6162-04, 6165-04 |
Compatible Manufacturer Model Number | 6162-04, 6165-04 |
For Use with Mfr. Model Number | 6162-04, 6165-04 |
For Use With Mfr. Model Number | 6162-04, 6165-04 |
Description
Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Series Acquaint, Compatible with Manufacturer Model Number 6162-04, 6165-04, Refill Size 1,250 mL, Operation Mode Manual, Standards Not Applicable, Includes Not Applicable, Features Premeasured Amount of Hand Soap to Help Prevent Waste
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.