Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Acquaint
1250 ml Foam Hand Soap Cartridge (Discontinued)
Mfr # 6162-04
Zoro # G3674754
This Product is Discontinued
Key Features
- Formula Chloroxylenol
- Fragrance Fruity
- Size 1250 ml
- Application Hand Washing, General Skin Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acquaint
- MFR # 6162-04
- Zoro # G3674754
- UPC # 073852026801
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1250 ml |
Details
Formula | Chloroxylenol |
Fragrance | Fruity |
Item | Hand Soap |
Application | Hand Washing, General Skin Cleansing |
Hygiene Form | Foam |
Hygiene Properties | Antibacterial |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | Acquaint |
Standards | Complies with Current FDA regulations for cosmetic and/or over-the-counter drug products |
Form | Foam |
Color | Peach |
Uses Dispenser | Mfr. No. 6754-06 |
Refill Type | Bulk |
Ligature Resistant | No |
Manufacturer Dispenser Part Number | 6754-06 |
Shop By | Closeouts |
Description
Hand Soap, Color Peach, Form Foam, Fragrance Fruity, Hygiene Properties Antibacterial, Formula Chloroxylenol, Manufacturer Dispenser Part Number 6754-06, Requires Dispenser Yes, Standards Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, Application Hand Washing, General Skin Cleansing, Ligature Resistant No, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.