Shop All Wall Plates
Acoustic
Slimline Rectangle Plastic 1 Gang In-Use Cover for Protection From Weather Gray
Mfr # AC2736991
Zoro # G411931860
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acoustic
- MFR # AC2736991
- Zoro # G411931860
- UPC # 748702019615
- Country of Origin China
- Category Wall Plates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 240VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3BB)
- GENERAC Liquid Cooled Maintenance Kit for Liquid-Cooled Models Rated From 25,000 to 30,000 W (5655)
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- HELI-TUBE 3/4 In. OD X 100FT Nylon Spiral Wrap (HT 3/4 N-100)
- DECORA WALLPLATE SCREWS 5/16""IV (86400-PRT)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76701)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA2)
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports (WP-TT-2P20A-2U3.6A-WT)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ1R)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- Acoustic Wall Plates