Shop All Video & Sound Cards
Acoustic
Radeon 5450 2 GB DDR3 Video Card
Mfr # AC264603
Zoro # G003774486
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acoustic
- MFR # AC264603
- Zoro # G003774486
- UPC # 652513840811
- Country of Origin China
- Category Video & Sound Cards
Description
Features
- Radeon 5450 2GB DDR3 (DVI-I, HDMI, VGA) PCIe 2.0 x16 DVI-I, HDMI, VGA
- Memory: 2GB DDR3
- Multi-monitor support: HDMI, DVI, VGA
- PCIe 2.0: Supported
- Processing power (single precision): 104 GigaFLOPS
- Polygon Throughput: 650M polygons/sec
- Data fetch rate (32-bit): Up to 20.8 billion fetches/sec
- Texel fill rate (bilinear filtered): up to 5.2 Gigatexels/sec
- Pixel Fill Rate: up to 2.6 Gigapixels/sec
- Anti-aliased Pixel Fill Rate: Up to 10.4 Gigasamples/sec
- Max Board Power: 19.4 watt
- Weight: 6.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Tilt TV Wall Mount Bracket for 32"-65" TVs (MI-1121M)
- MAXELL Silver Oxide Watch Battery SR716SW Low Drain Replace 315 SR67, PK 5 (SR716SW)
- AIPHONE Intercoms (LEM-1DLS)
- ENERGIZER Battery Lithium 9V 12Pk (L522)
- ASUS Hyper M.2 X16 Gen 4 Card (90MC08A0-M0AAY0)
- PNY TECHNOLOGIES PNY Technology VCX NVIDIA RTX 4000 Ada Low-Profile 20GB GDDR6 Graphic Card (VCNRTX4000ADALP-PB)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090GT24)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- Acoustic Video & Sound Cards