Shop All Electrical Box Covers
Acoustic
Electrical Box Cover, 1 Gang, Rectangular
Mfr # AC612939
Zoro # G710027875
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acoustic
- MFR # AC612939
- Zoro # G710027875
- UPC # 654204835540
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30R, Screw Terminal, White (HBL2636)
- MARINCO 30A 125V CONTOURED RV POWER INLET (304EL-BRV)
- EATON Molded Case Circuit Breaker, EG Series 100A, 3 Pole, 347/600V AC (EGH3100FFG)
- ACOUSTIC Electrical Box Cover, 1 Gang, Rectangular (AC149676)
- ACOUSTIC Electrical Box Cover, Round Box, Round (AC156488)
- GE INDUSTRIAL SOLUTIONS Power Outlet, 20 A, 120 V, Green (U010S010GRP)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BRN)
- KILLARK Maintained Mushroom Head, PB, Red, 1/2" DE (FXCS-1MMR3-M)
- HAMMOND N1 Screw Cover, 16 x 14 x 3, Steel/Gray (CS16143)
- MULBERRY Electrical Box Cover, Square, Steel, Duplex Receptacle and Raised (11502)
- Acoustic Electrical Box Covers